45418 - Reflex Premium T-8 Wire Stripper

Ideal

  • $27.98 (Each)
  • $27.98 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45418
Manufacturer
Ideal
Manufacturer's Part Number
45-418
Description
Reflex Premium T-8 Wire Stripper
Reflex Premium T-8 T-Stripper Wire Stripper, Size: 6 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250454181 / 0783250454181 / 00783250454181
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Resources
Images
 
 
45418 - Small Image
 
45418 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
6 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Reflex Premium T-8 T, Ergonomic Design HN
Description
REFLEX PREMIUM T-8 WIRE STRIPPER
Features
Invented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping; the stripper features a Thumb-Valley thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG,
extra long description
IDEAL 45-418 Wire Stripper,Ideal,Re
Long Description
Reflex Premium T-8 T-Stripper Wire Stripper, Size: 6 - 14 AWG Solid, 8 - 16 AWG Stranded, Ergonomic Handle
Special Features
Curved handles reduce wrist fatigue;Ergonomic design for maximum comfort;Sleeves that extend to stripping head to cushion thumb and fingers;Textured, no-slip sleeves provide a sure, easy grip;Wire range 6 to 14 AWG solid, 8 to 16 AWG stranded
Additional Information
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
45-418
Brand
Ideal
GTIN
00783250454181
UPC
783250454181
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat