45618 - Reflex Super T-Stripper

Ideal

  • $26.60 (Each)
  • $26.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45618
Manufacturer
Ideal
Manufacturer's Part Number
45-618
Description
Reflex Super T-Stripper
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle, Steel
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250456185 / 0783250456185 / 00783250456185
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.60 (Each)
Resources
Images
 
 
45618 - Small Image
 
45618 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
8 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Reflex Super T, Wire SZ: 8 - 14 Awg Solid
Description
REFLEX SUPER T-STRIPPER
Features
Invented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG, 18 AWG solid wires, and the shear-cut bolt cutters slice through bolts quickly. The Pocket-Locket mechanism holds the stripper tightly when the tool is slipped from th
extra long description
IDEAL 45-618 Wire Stripper,Ideal,Re
Long Description
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 AWG Solid, 8 - 16 AWG Stranded, Ergonomic Handle, Steel
Special Features
6/32 and 8/32 self-chasing screw-cutting holes;Black oxide finish;Curved handles reduce wrist fatigue;Ergonomic design for maximum comfort;Locking pawl for safe storage;Sleeves that extend to stripping head to cushion thumb and fingers;Textured sleeves with extra cushioning for added comfort;Wire range 8 to 16 solid, 10 to 18 stranded
Additional Information
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
45-618
Brand
Ideal
GTIN
00783250456185
UPC
783250456185
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat