45621 - Reflex Super T-Stripper, Dual NM

Ideal

  • $47.86 (Each)
  • $47.86 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45621
Manufacturer
Ideal
Manufacturer's Part Number
45-621
Description
Reflex Super T-Stripper, Dual NM
Wire Stripper, Steel, Ergonomic Handle, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250478705 / 0783250478705 / 00783250478705
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.86 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
45621 - Small Image
 
45621 - Large Image
 
45621 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
12/2 And 14/2 Solid NM Cable
Descriptions
Product Type
Wire Stripper
Long Description
Wire Stripper, Steel, Ergonomic Handle, 0.4 lb
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Short Description
Super T-Stripper Wire Stripper, Ergonomic Handle, Dual NM, Steel, 0.4 lb
Special Features
Ergonomic Design for Maximum Comfort;Curved Handles Help Reduce Wrist Fatigue;Textured Sleeves with Extra Cushioning for Added Comfort
Description
REFLEX SUPER T-STRIPPER, DUAL NM
extra long description
IDEAL 45-621 Wire Stripper,Ideal,Re
Additional Information
Handle Type
Ergonomic
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-621
GTIN
00783250478705
UPC
783250478705
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
North Fort Worth
1 View Store

* All prices subject to change.

Begin Live Chat