45715 - Kinetic Super T-Stripper, 10-18 Awg, Solid

Ideal

  • $45.88 (Each)
  • $45.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45715
Manufacturer
Ideal
Manufacturer's Part Number
45-715
Description
Kinetic Super T-Stripper, 10-18 Awg, Solid
Kinetic Super Wire Stripper, Size: 10 - 18 Awg Solid, 12 - 20 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250457151 / 0783250457151 / 00783250457151
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.88 (Each)
Resources
Images
 
 
45715 - Small Image
 
45715 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Product Type
Kinetic T-Strip, 10-18 Awg Sol
Description
KINETIC SUPER T-STRIPPER, 10-18 AWG, SOLID
Features
Non-slip textured grips and thumb restPlier nose for holding and twisting wiresSlide lock for safety and storageThumb and finger valley makes stripping easier and more accurateStrips 10-18 AWG solid, 12-20 AWG strandedInvented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. The ergonomic grip design wicks away perspiration and helps reduce muscle fatigue. The Thumb Valley guide and precision stripping holes promote the highest a
extra long description
IDEAL 45-715 KINETIC T-STRIP,10-18
Long Description
Kinetic Super Wire Stripper, Size: 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Special Features
"Shear-cut" bolt cutters;Color-coded for quick reference (solid wire - yellow, stranded wire -red);Narrow plier nose is perfect for holding and twisting wires in hard-to-reach places;Non-slip Santoprene textured grips;Plier nose for holding and twisting wires;Pocket-Locket locks even tighter when tool is slipped into holster or pants pocket for added safety;Shear-cut bolt cutters slice through bolts easily and cleanly;Textured non-slip Santoprene grips cushion your hand to reduce stress in wrist while wick
Additional Information
Handle Type
Textured Non-Slip Santoprene Grips Cushion
Manufacturer Information
Manufacturers Part Number
45-715
Brand
Ideal
GTIN
00783250457151
UPC
783250457151
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat