61035 - E-Z Check Circuit Tester

Ideal

  • $35.38 (Each)
  • $35.38 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61035
Manufacturer
Ideal
Manufacturer's Part Number
61-035
Description
E-Z Check Circuit Tester
Ideal, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 Vac, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250610358 / 0783250610358 / 00783250610358
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.38 (Each)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
2
All Stores
5
Resources
Images
 
 
61035 - Small Image
 
61035 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
120
Descriptions
Description
E-Z CHECK CIRCUIT TESTER
E-Z CHECK CIRCUIT TESTER
Extra Long Description
IDEAL 61-035 Circuit Tester,Ideal,E
Features
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCIsNo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCIsNo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
Long Description
IDEAL, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 VAC, Warranty: 2 year
IDEAL, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 VAC, Warranty: 2 year
Product Type
Circuit Tester, Ideal, E-Z Check, C/Us Ul Listed
Circuit Tester, Ideal, E-Z Check, C/Us Ul Listed
Special Features
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Manufacturer Information
Brand
Ideal
Ideal
Manufacturers Part Number
61-035
61-035
GTIN
00783250610358
UPC
783250610358
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Circuit Tester
Circuit Tester
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat