61357 - 1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz

Ideal

  • $195.45 (Each)
  • $195.45 (Each)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61357
Manufacturer
Ideal
Manufacturer's Part Number
61-357
Description
1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz
Ideal 1000V TRMS MM 6K CT Display
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250810536 / 0783250810536 / 00783250810536
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.45 (Each)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
23
Resources
Images
 
 
61357 - Small Image
 
61357 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1000V Auto RNG TRMS 6K CT Disply MM NCVT, TMP & Loz
Description
1000V AUTO RNG TRMS 6K CT DISPLY MM NCVT,TMP & LOZ
Long Description
IDEAL 1000V TRMS MM 6K Ct Display
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-357
GTIN
00783250810536
UPC
783250810536
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

* All prices subject to change.

Begin Live Chat