85017 - RG-6 F Hex Crimp Connector, 50/Card

Ideal

  • $1.50 (Each)
  • $1.50 (Each)

  • $74.75 (Per 50)

  • $149.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85017
Manufacturer
Ideal
Manufacturer's Part Number
85-017
Description
RG-6 F Hex Crimp Connector, 50/Card
Ideal, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850174 / 0783250850174 / 00783250850174
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$74.75 (Per 50)
Resources
Images
 
 
85017 - Small Image
 
85017 - Large Image
Brochures
 
 
85017 - Brochure
Other Links
 
 
85017 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
connection
Crimp-On
Descriptions
Product Type
Crimp Plug, RG-6
Description
RG-6 F HEX CRIMP CONNECTOR, 50/CARD
Features
Nickel plated brass crimp sleeve connectors are designed for indoor coax terminations for standard video and other RF applications. Connectors require crimping with a hex crimp tool to secure the connector to the cable. For outdoor or high performance F connectors see the RTQ series of compression connectors.
extra long description
IDEAL 85-017 CRIMP PLUG, RG-6
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; Available In The Three Most Popular Styles, RG-6/6Q/59; All Brass Design; One-Piece Body Design; Crimp With The Crimpmaster 30-503 Crimp Tool; Coaxial Cable Type: RG-6
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: Crimp-On, Material: Brass, Coaxial Cable Type: RG-6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-017
GTIN
00783250850174
UPC
783250850174
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Packaging
Weight per each
0.011
Carton
50
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat