85038 - F-Type Terminator

Ideal

  • $12.25 (Each)
  • $12.25 (Each)

  • $122.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85038
Manufacturer
Ideal
Manufacturer's Part Number
85-038
Description
F-Type Terminator
Ideal, Coaxial Connector, F-Type, Connection: F Terminator, Material: Brass, Finish: Nickel-Plated
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850389 / 0783250850389 / 00783250850389
Weight per unit
0.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Standard Packaging
$122.50 (Per 10)
Resources
Attachments
 
 
85038 - Specification Sheet
Images
 
 
85038 - Small Image
 
85038 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
F terminator
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Description
F-TYPE TERMINATOR
Product Type
Obs- F-Type Terminator
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: F terminator, Material: Brass, Finish: Nickel-Plated
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; Nickel-Plated Brass Construction; For 75 OHM Applications
Manufacturer Information
Manufacturers Part Number
85-038
Brand
Ideal
GTIN
00783250850389
UPC
783250850389
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
F-Type
Availability
Status
Inactive
Packaging
Weight per each
0.1299
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat