WT52500JR - Wingtwist Wire Connector, WT52 Red, 500/Jar

Buchanan

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.38 (Per 100)

  • $106.90 (Per 500)

  • $427.60 (Per 2,000)
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
WT52500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-500JR
Description
Wingtwist Wire Connector, WT52 Red, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967691 / 0781789967691 / 00781789967691
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$106.90 (Per 500)
Standard Packaging
$427.60 (Per 2,000)
Stock Availability
Local Store
Find nearby stock
All Stores
15,000
Resources
Images
 
 
WT52500JR - Small Image
 
WT52500JR - Large Image
 
WT52500JR - Video
Brochures
 
 
WT52500JR - Brochure
Other Links
 
 
WT52500JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15,000

Location search:

* All prices subject to change.

Begin Live Chat