ALND30012134 - Al/Cu Comp Lug 300AWG 2

Ilsco

  • $135.98 (Each)
  • $135.98 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALND30012134
Manufacturer
Ilsco
Manufacturer's Part Number
ALND-300-12-134
Description
Al/Cu Comp Lug 300AWG 2
Surecrimp Aluminum Compression Lug, Conductor Size 300, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669687460 / 00783669687460
Weight per unit
0.216 L
Price & Packaging
Minimum Order Quantity
1
Unit
$135.98 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ALND30012134 - Small Image
 
ALND30012134 - Large Image
Attachments
 
 
ALND30012134 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Comp 300 Kcmil 9/16-1-3/4 T Ul Csa
extra long description
ILSCO ALND-300-12-134 AL COMP 300 k
Description
AL/CU COMP LUG 300AWG 2
Long Description
Surecrimp Aluminum Compression Lug, Conductor Size 300, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
ALND-300-12-134
GTIN
00783669687460
UPC
783669687460
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat