AU800 - 800MCM Al/Cu 2 Barrel

Ilsco

  • $232.28 (Each)
  • $232.28 (Each)

  • $23,227.55 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AU800
Manufacturer
Ilsco
Manufacturer's Part Number
AU-800
Description
800MCM Al/Cu 2 Barrel
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8IN Bolt Size, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669006803 / 00783669006803
Weight per unit
1.152 L
Price & Packaging
Minimum Order Quantity
1
Unit
$232.28 (Each)
Carton
$232.28 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AU800 - Small Image
 
AU800 - Large Image
Attachments
 
 
AU800 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Mec (2)800-300 9/16 T Ul Csa
extra long description
ILSCO AU-800 AL MEC (2)800-300 9/16
Description
800MCM AL/CU 2 BARREL
Long Description
Aluminum Mechanical Lug, Conductor Range 800-300, 2 Ports, 1 Hole, 5/8in Bolt Size, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
AU-800
GTIN
00783669006803
UPC
783669006803
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat