CT10 - Cu Comp Sleeve 1/0 Awg

Ilsco

  • $41.48 (Each)
  • $41.48 (Each)

  • $4,147.76 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT10
Manufacturer
Ilsco
Manufacturer's Part Number
CT-1/0
Description
Cu Comp Sleeve 1/0 Awg
Surecrimp Copper Compression Sleeve, Conductor Size 1/0, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783669118148 / 00783669118148
Weight per unit
0.083 L
Price & Packaging
Minimum Order Quantity
1
Unit
$41.48 (Each)
Carton
$41.48 (Each)
Stock Availability
Conway
0
Little Rock
0
All Stores
0
Resources
Images
 
 
CT10 - Small Image
 
CT10 - Large Image
Attachments
 
 
CT10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cu CMP 1/0 T Ul
extra long description
ILSCO CT-1/0 CU CMP 1/0 T UL
Description
CU COMP SLEEVE 1/0 AWG
Long Description
Surecrimp Copper Compression Sleeve, Conductor Size 1/0, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CT-1/0
GTIN
00783669118148
UPC
783669118148
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat