IPC406 - Kupler 4/0-#6 Piercing Ta

Ilsco

  • $29.49 (Each)
  • $29.49 (Each)

  • $353.88 (Per 12)

In-Stock: 36 available at other locations ( find a store with stock)
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
IPC406
Manufacturer
Ilsco
Manufacturer's Part Number
IPC-4/0-6
Description
Kupler 4/0-#6 Piercing Ta
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 Awg (Main);#14 to #4 Awg (Tap) Wire Size, 25 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669532692 / 00783669532692
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.49 (Each)
Carton
$353.88 (Per 12)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
36
Resources
Other Links
 
 
IPC406 - Other
Images
 
 
IPC406 - Small Image
 
IPC406 - Small Image
 
IPC406 - Large Image
 
IPC406 - Large Image
Attachments
 
 
IPC406 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass Filled Nylon
Wire Size
#4 to 4/0 AWG (Main);#14 to #4 AWG (Tap)
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Descriptions
Product Type
Piercing Connector
Special Features
Kup-L-Tap(R) Insulation Piercing Connector;Compact Design;Removable End Tabs;Dual Rated for Copper and Aluminum Conductor
Long Description
Piercing Connector, 600 V, Glass Filled Nylon Material, Tin Plated, #4 to 4/0 AWG (Main);#14 to #4 AWG (Tap) Wire Size, 25 lb
Short Description
Piercing Connector, 600V, 4/0 to #4 AWG (Main);#14 to #4 AWG (Tap)
Description
KUPLER 4/0-#6 PIERCING TA
extra long description
ILSCO IPC-4/0-6 IPC (R)4/0-4 (T)6-1
Additional Information
package quantity
12 PK
Standards Met
UL 486A/B 90°C Listed;CSA Certified;UL File E6207
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
IPC-4/0-6
GTIN
00783669532692
UPC
783669532692
Packaging
Weight
25 lb
Weight per each
25
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Atlanta Area

Location Stock Available

M-Z

Location Stock Available
Pearland
6 View Store
These alternate items can be purchased instead of IPC406.
Jump To:

Similar Items

Similar items are close alternatives to IPC406, though they may not be 100% alike.

Insulation Piercing Connector 4/0 - 3 Awg Insulation Piercing Connectors Are Mad...
  • MFR Part #: IPCS4002
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($284.28) ·
IPCS4002 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$47.38

Each

QTY:
Each
Add
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 4/0-1/0...
  • MFR Part #: IPC4111
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($926.22) ·
IPC4111 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$30.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPC406 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IPC 4006 Greaves 00784491131077
BTC4/0-10 Ideal Industries 00781789454450
BTC4010 Ideal Industries 781789454450
IPC-4/0-6 ILSCO 00783669532692
96108 Morris 00601986961080
IPCS4002 NSi Industries 00662381082640
IPC-4/0-6 Penn-Union n/a
IPST 402 Thomas & Betts n/a
IPST402 Thomas & Betts 00783786732975
130021 KUPLER n/a
IPC4111 Thomas & Betts 00783786331116
UPC4/014 UTILCO n/a
BIPC-4/0-6 Burndy 00781810128718

* All prices subject to change.

Begin Live Chat