PBTD5500 - 4 Awg Min. Conductor Size; 600 Kcmil Max. Conducto

Ilsco

  • $237.94 (Each)
  • $237.94 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBTD5500
Manufacturer
Ilsco
Manufacturer's Part Number
PBTD-5-500
Description
4 Awg Min. Conductor Size; 600 Kcmil Max. Conducto
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669078466 / 00783669078466
Weight per unit
1.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.94 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PBTD5500 - Small Image
 
PBTD5500 - Large Image
Attachments
 
 
PBTD5500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Insul Al Mech (5) 600-4 Dual Tul Csa
extra long description
ILSCO PBTD-5-500 INSUL AL MECH (5)
Description
4 AWG MIN. CONDUCTOR SIZE; 600 KCMIL MAX. CONDUCTO
Long Description
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, 5 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
PBTD-5-500
GTIN
00783669078466
UPC
783669078466
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.666
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat