ETS1ANSL24VDC - Subminiature Power Relay Spno 6A 24VDC 170MW Agni

Imo Automation

  • $2.33 (Each)
  • $2.33 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ETS1ANSL24VDC
Manufacturer
Imo Automation
Manufacturer's Part Number
ETS-1AN-SL-24VDC
Description
Subminiature Power Relay Spno 6A 24VDC 170MW Agni
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
79
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SUBMINIATURE POWER RELAY SPNO 6A 24VDC 170MW AGNI
Manufacturer Information
Manufacturers Part Number
ETS-1AN-SL-24VDC
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 79

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
79 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat