MC10NS0040230AC - Gen Purp PWR Rel Contact 4P Open 4KW 10A AC3, 230V

Imo North America LLC

  • $18.39 (Each)
  • $18.39 (Each)

In-Stock: 211 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC10NS0040230AC
Manufacturer
Imo North America LLC
Manufacturer's Part Number
Description
Gen Purp PWR Rel Contact 4P Open 4KW 10A AC3, 230V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
5056207470226
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$18.39 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
211
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GEN PURP PWR REL CONTACT 4P OPEN 4KW 10A AC3, 230V
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
211 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat