RSE2PN230AC - Gen Purp PWR Rel 2PCO, 10A, 230VAC, 1.5W PLG In,

Imo Automation

  • $5.76 (Each)
  • $5.76 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSE2PN230AC
Manufacturer
Imo Automation
Manufacturer's Part Number
N/A
Description
Gen Purp PWR Rel 2PCO, 10A, 230VAC, 1.5W PLG In,
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
5056207430954
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
40
All Stores
40
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GEN PURP PWR REL 2PCO, 10A, 230VAC, 1.5W PLG IN,
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Springdale Area

Location Stock Available
Springdale
40 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat