SD195A43 - 3PH 400V 4.0KW 5.5HP 9.5A Torque Vect Inverter

Imo Automation

  • $478.96 (Each)
  • $478.96 (Each)

In-Stock: 0 available locally (Roswell, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SD195A43
Manufacturer
Imo Automation
Manufacturer's Part Number
N/A
Description
3PH 400V 4.0KW 5.5HP 9.5A Torque Vect Inverter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$478.96 (Each)
Stock Availability
Roswell
0 (Find nearest stock)
Lubbock
0
All Stores
62
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3PH 400V 4.0KW 5.5HP 9.5A TORQUE VECT INVERTER
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
62 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat