EI600WC - Digital 7DAY Timer WH

Intermatic

  • $103.25 (Each)
  • $103.25 (Each)

  • $619.50 (Per 6)
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
EI600WC
Manufacturer
Intermatic
Manufacturer's Part Number
EI600WC
Description
Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, White (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101418 / 00078275101418
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.25 (Each)
Standard Packaging
$619.50 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Images
 
 
EI600WC - Large Image
 
EI600WC - Large Image
Attachments
 
 
EI600WC - Specification Sheet
Other Links
 
 
EI600WC - Other
 
EI600WC - Other
Brochures
 
 
EI600WC - Brochure
360 Images
 
 
EI600WC - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

* All prices subject to change.

Begin Live Chat