IG120RSM20 - 20KAMP Consumable Module For IG2280 Series

Intermatic

  • $60.13 (Each)
  • $60.13 (Each)

  • $721.56 (Per 12)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG120RSM20
Manufacturer
Intermatic
Manufacturer's Part Number
IG120RSM20
Description
20KAMP Consumable Module For IG2280 Series
Replacement Imodule® For IG2280 Series
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275143678 / 00078275143678
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.13 (Each)
Standard Packaging
$721.56 (Per 12)
Stock Availability
DFW RDC
0 (Find nearest stock)
All Stores
12
Resources
Other Links
 
 
IG120RSM20 - Other
 
IG120RSM20 - Other
Images
 
 
IG120RSM20 - Large Image
 
IG120RSM20 - Large Image
Attachments
 
 
IG120RSM20 - Specification Sheet
Brochures
 
 
IG120RSM20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 VAC
Descriptions
Product Type
Replacement Imodule® For IG2280 Series
extra long description
INT-MAT IG120RSM20 Replacement IMOD
Long Description
Replacement IMODULE® for IG2280 Series
Special Features
Features: Replaceable Consumable Modules, Status & Protection LED Indicators
Description
20KAMP CONSUMABLE MODULE FOR IG2280 SERIES
Additional Information
type of indicators
Green LED
Manufacturer Information
Manufacturers Part Number
IG120RSM20
Brand
Intermatic
GTIN
00078275143678
UPC
078275143678
Taxonomies, Classifications, and Categories
Type
Consumable Module
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cULus Listed
environmental conditions
Indoor-Outdoor
Application
Replacement for IG2280
Mounting
Surface with Brackets
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat