077603 - FD Blank Single Gang Box

Scepter

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
077603
Manufacturer
Scepter
Manufacturer's Part Number
077603
Description
FD Blank Single Gang Box
FD Blank PVC FD Sing. Gang Box Deep Scepter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
622454776036 / 00622454776036
Weight per unit
0.414 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
077603 - Small Image
 
077603 - Large Image
Attachments
 
 
077603 - Specification Sheet
Brochures
 
 
077603 - Brochure
Tech Bulletins
 
 
077603 - Tech Bulletin
Other Links
 
 
077603 - Other
 
077603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
PVC FD Sing. Gang Box Deep Scepter
Features
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to
extra long description
IPX 077603 PVC FD SING. GANG BOX DE
Description
FD BLANK SINGLE GANG BOX
Long Description
FD BLANK PVC FD SING. GANG BOX DEEP SCEPTER
Additional Information
number of outlet
1
Manufacturer Information
Brand
Scepter
Manufacturers Part Number
077603
GTIN
00622454776036
UPC
622454776036
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FD SING. GANG BOX
Packaging
Weight per each
0.414
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat