Item Comparison: BARE20ST1000, BARE20STPCS

Item

BARE20ST1000 - Bare Cu 2/0-19 STR 1000 - Copper

BARE20ST1000
Bare Cu 2/0-19 STR 1000

$3.75076 Foot

$3,750.76 (1000 Feet)

QTY:
Feet
Add
BARE20STPCS - Bare Cu 2/0-19 STR PCS - Copper

BARE20STPCS
Bare Cu 2/0-19 STR PCS

$3.75076 Foot

$3.75 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 48,409 19,278
Vendor Copper Copper
Catalog Number BARE20ST1000 BARE20STPCS
Manufacturer Number 14451950 BARE20STPCS
Category Bare Copper Wire - Soft Drawn-STR (Stranded) Enhanced Commodity Codes - Wire
Classification Bare Copper Wire Bare Copper Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886337734 03288699995
Weight per package 0.41 (lbs/ft) 0.41 (lbs/ft)
Description BARE20ST1000 Bare Cu 2/0-19 STR 1000
Cu Bare 2/0-19 Comb/Unilay SD 1000R
BARE20STPCS Bare Cu 2/0-19 STR PCS
Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook Ups Application, Copper Conductor Material, 2/0 Awg Conductor Size, 355 A Current Rating, Made In Usa, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 In Outside Diameter, Carton Package Type, Astm Standards Met, 411/1000 LB/FT Weight
Minimum Order QTY 1,000 10 Units
Unit/Foot $3.75 (Foot) $3.75 (Foot)
Carton/Reel $3,750.76 (1000 Feet) $3.75 (1 Feet)
Standard Packaging/Reel $3,750.76 (1000 Feet) $3.75 (1 Feet)
Conductor Size 2/0 AWG 2/0 AWG
Current Rating 355 A 355 A
Number of Conductors 1 -
Conductor Material Copper Copper
Length 1000 -
Overall Length 1000 ft -
Additional Information Highly Visible;Laser-Etched Concentric-Lay/Combination Unilay Stranded
Description BARE CU 2/0-19 STR 1000 BARE CU 2/0-19 STR PCS
extra long description SWC 14451950 CU BARE 2/0-19 COMB/UN -
Long Description CU BARE 2/0-19 COMB/UNILAY SD 1000R Bare Copper Cable, Concentric-Lay/Combination Unilay Stranded Additional Information, Grounds;Jumpers;Uninsulated Hook UPS Application, Copper Conductor Material, 2/0 AWG Conductor Size, 355 A Current Rating, Made in USA, +25 °C Maximum Operating Temperature, 19 - Strands, 0.418 in Outside Diameter, Carton Package Type, ASTM Standards Met, 411/1000 lb/ft Weight
Product Type Bare Copper Wire Bare Copper Cable
Short Description Bare Copper Wire, 19 Strands, 2/0 AWG, 0.419 in, 1000 ft Bare Copper Cable, 19 Strands, 2/0 AWG, 355A
Maximum Operating Temperature +75 °C +25 °C
Minimum Operating Temperature +25 °C -
Number of Strands 19 19
outside diameter 0.419 in 0.418 in
Standards Met UL mA;ASTM ASTM
strands 19 -
Made in USA yes yes
Brand Southwire SOUTHWIRE COMPANY
Manufacturers Part Number 14451950 BARE20STPCS
Category Description BARE COPPER WIRE BARE COPPER WIRE
minimum qty 1000 -
Package Type Reel Carton
Weight 410.9 lb/1000 ft 411/1000 lb/ft
Application Electrical and Substation Uninsulated Hook UPS;Jumpers;Grounds
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat