Item Comparison: EMTELB4X30, 89A30

Item

EMTELB4X30 - 4", 30D Emt Elb - Ecn-Korns

EMTELB4X30
4", 30D Emt Elb

$123.0151 Each

$123.02 (1 Each)

QTY:
Each
Add
89A30 - 4", 30D Emt Elb - Southwire Rough Electrical Com

89A30
4", 30D Emt Elb

$137.1971 Each

$137.20 (1 Each)

QTY:
Each
Add
Corsicana 0 0
DFW RDC 0 0
All Stores 82 4
Vendor Ecn-Korns Southwire Rough Electrical Com
Catalog Number EMTELB4X30 89A30
Manufacturer Number EMTELB4X30X24 89A30
Category Elbows, CPLG, Nipples, Running - Steel Emt Pulling Elbows - Emt to Emt Pulling Elbows
Classification Emt Elbows Emt Elbows
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011230242 00751338839090
Weight per package 14 (lbs/each) 14 (lbs/each)
Description EMTELB4X30 4", 30D Emt Elb
4X30X24 Emt Elbow
89A30 4", 30D Emt Elb
4IN Emt 30 Deg El
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $123.02 (Each) $137.20 (Each)
Carton/Reel $123.02 (1 Each) $137.20 (1 Each)
Standard Packaging/Reel $123.02 (1 Each) $137.20 (1 Each)
Material - Steel
Finish - Galvanized
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Emt To Emt Pulling Elbows
Description 4",30D EMT ELB 4",30D EMT ELB
extra long description SPECIAL RADIUS TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; UL 797, UL (CANADA AND US), CSA C22.2, CAN/CSA C22.1 APPROVAL; ANSI/NFPA 70, NEC 358, ISO 9001 APPLICABLE STANDARD; 4 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; PACKAGING TYPE BULK; EMTELB MODEL STEEL MATERIAL; GALVANIZED FINISH; UL 797, CSA APPROVAL; ANSI C80.3, WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; PLAIN END TYPE; 30 DEGREE BEND ANGLE; 16 INCH BEND RADIUS
Features - Topazs 30 elbow is precision manufactured from EMT conduit that conforms to the latest specifications and standards to deliver optimum safety and performance in all applications. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to EMT conduit and to preserve integrity and longevity. Available in sizes from 1-1/4 to 4; cULus approved, meets Federal specification WW-C-563.
Long Description 4X30X24 EMT ELBOW 4IN EMT 30 DEG EL
Product Type Elbow Emt Conduit Elbow
Applicable Standard ANSI C80.3 ANSI C80.3, WW-C-563
Bend Angle 30 DEG 30 Degree
Bend Radius 24 INCH 16 INCH
End Type EXTERNAL THREADED Plain
Trade Size - Fractional 4 -
Brand ECN-KORNS TOPAZ ELECTRIC CORP
Manufacturers Part Number EMTELB4X30X24 89A30
Model EMTELB -
Category Description EMT ELBOWS EMT ELBOWS
Type SPECIAL LARGE RADIUS -
Trade Size 4 INCH 4 INCH
Trade Size in inch 4 -
Standard Package - 1 PER CASE
Approval UL 797, CSA C22.2 UL 797, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat