QC4J6 - 4" Led Housing NC Quick Connect

Juno

  • $19.20 (Each)
  • $19.20 (Each)

  • $115.20 (Per 6)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QC4J6
Manufacturer
Juno
Manufacturer's Part Number
QC4 J6
Description
4" Led Housing NC Quick Connect
The 4IN, Juno® Quick Connect Housing Is Your Lowest Cost Of Entry For An Led Downlight Solution Using Legacy Style Housings That Pair With Led Retrofit Trims For New Construction Applications. By Utilizing The Orange Quick Connect Plug, Provided As Standard For Electrical Attachment Of The Led Retrofit Trim to The Housing, Installation Becomes Easier Than Ever Before. Its Compact Design Allows For Quick, Easy Handling While Installing and Allows The Housing to Fit Into Shallow Ceiling Areas Where Plenum SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
196182645167 / 00196182645167
Weight per unit
2.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.20 (Each)
Standard Packaging
$115.20 (Per 6)
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
47
Resources
Other Links
 
 
QC4J6 - Other
 
QC4J6 - Other
 
QC4J6 - Other
 
QC4J6 - Other
 
QC4J6 - Other
 
QC4J6 - Other
Images
 
 
QC4J6 - Small Image
 
QC4J6 - Large Image
 
QC4J6 - Large Image
 
QC4J6 - Large Image
 
QC4J6 - Large Image
 
QC4J6 - Large Image
 
QC4J6 - Large Image
Attachments
 
 
QC4J6 - Specification Sheet
Brochures
 
 
QC4J6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Lamp Type
LED
Material
Steel
Number Of Lamps
Not Applicable
Shape
Round
Voltage Rating
120 V
Material, Color, and Finish
Color
Unfinished
Finish
Unfinished
Dimensions and Weight
Height
5.25
Length
13.5
Width
6
Descriptions
Construction
New Construction
Description
4" LED HOUSING NC QUICK CONNECT
Extra Long Description
LITH QC4 J6 Quick Connect 4IN LED n
Features
Design Select
Long Description
The 4in, Juno® Quick Connect housing is your lowest cost of entry for an LED downlight solution using legacy style housings that pair with LED retrofit trims for new construction applications. By utilizing the orange quick connect plug, provided as standard for electrical attachment of the LED retrofit trim to the housing, installation becomes easier than ever before. Its compact design allows for quick, easy handling while installing and allows the housing to fit into shallow ceiling areas where plenum sp
Product Type
Downlight
Additional Information
Dimensions
13.5 x 6 x 5.25
Hardware
Yes
Lumens
Lamp Not Included
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
QC4 J6
GTIN
00196182645167
UPC
196182645167
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight
Trade Size
Aperture Size
4
Packaging
Weight per each
2.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Hospitality,House of Worship,Residential,Retail
Environmental Conditions
Indoor
Mounting
Recessed
Standard
C-UL-US,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
27 View Store

A-L

Location Stock Available
Edmond
20 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat