UPX430WH - 4 Lamp 12V Und Cab

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UPX430WH
Manufacturer
Juno
Manufacturer's Part Number
UPX430-WH
Description
4 Lamp 12V Und Cab
Slang Terms

Suggest a New Term
Categories
Incandescent Track, Rail, Task - Incandescent Undercabinet Ligh Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
661209102300 / 00661209102300
Weight per unit
3.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Brownsville
0
McAllen
0
All Stores
0
Resources
Installation Sheets
 
 
UPX430WH - Installation Sheet
Images
 
 
UPX430WH - Large Image
 
UPX430WH - Small Image
 
UPX430WH - Large Image
 
UPX430WH - Large Image
Attachments
 
 
UPX430WH - Specification Sheet
 
UPX430WH - Specification Sheet
 
UPX430WH - Specification Sheet
 
UPX430WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
4
Lamp Wattage
20
amperage rating
7.000 7.000
Lamp Type
Incandescent Low Voltage
Material, Color, and Finish
Finish
Designer White
Color
White
Descriptions
Description
4 LAMP 12V UND CAB
Product Type
4 Lamp 12V Xenon Undcab
extra long description
LITH UPX430 WH 4 LAMP 12V XENON UND
Additional Information
Fixture Type
Incandescent Low Voltage
Manufacturer Information
Manufacturers Part Number
UPX430-WH
Brand
Juno Lighting Group
sub brand
Juno
GTIN
00661209102300
UPC
661209102300
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.6667
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat