360004TZ - 48" Fan Down Rod

Fans

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
360004TZ
Manufacturer
Fans
Manufacturer's Part Number
360004TZ
Description
48" Fan Down Rod
Tannery Bronze Finish; 48 Inch; 48 Length In Inch; 13 FT Ceiling Height; <Diameter > Diameter; Kichler Brand
Slang Terms

Suggest a New Term
Categories
Fans - Residential Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
-
UPC/EAN/GTIN
783927277440
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
360004TZ - Large Image
Attachments
 
 
360004TZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
TANNERY BRONZE[R]
Dimensions and Weight
Diameter
1 INCH
Length in inch
48 in
Length
48 INCH
Descriptions
Product Type
Extension Downrod
Long Description
EXTENSION DOWNROD, TANNERY BRONZE[R] FINISH; 48 INCH; 48 LENGTH IN INCH; 13 FT CEILING HEIGHT; 1 INCH DIAMETER; KICHLER[R] BRAND
Commodity Description
Ceiling Fan Downrods & Slope Adapters
Description
48" FAN DOWN ROD
Additional Information
Ceiling Height
13 FT
Manufacturer Information
Brand
Fans
Manufacturers Part Number
360004TZ
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.6667
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat