402NI7 - 52" 5-Blade Ceiling Fan

Kichler

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
402NI7
Manufacturer
Kichler
Manufacturer's Part Number
402NI7
Description
52" 5-Blade Ceiling Fan
This 52 Inch Ceiling Fan
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
783927393973 / 00783927393973
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
402NI7 - Small Image
 
402NI7 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
52" 5-BLADE CEILING FAN
Product Type
52``Ceiling Fan
Long Description
This 52 inch ceiling fan
Additional Information
Voltage
120.00 LBS
bulb type
B10
Safety Rating
CSA UL
Category
Fans
Manufacturer Information
Brand
KICHLER
Manufacturers Part Number
402NI7
GTIN
00783927393973
UPC
783927393973
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat