21006407 - Ac/DC Wire-In-Digital Carbon Monoxide Alarm

Kidde

  • $104.12 (Each)
  • $104.12 (Each)

  • $624.72 (Per 6)
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
21006407
Manufacturer
Kidde
Manufacturer's Part Number
21006407
Description
Ac/DC Wire-In-Digital Carbon Monoxide Alarm
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 In Diameter X 1.8 In Depth, Digital Led Display, Mounting: Wall or Ceiling, Included: 9 V Battery, Ul 2034, Article 760 Of The National Electric Code and Nfpa 72
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871001217 / 00047871001217
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.12 (Each)
Standard Packaging
$624.72 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
1,298
Resources
Images
 
 
21006407 - Small Image
 
21006407 - Large Image
 
21006407 - Video
Attachments
 
 
21006407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,298