R63 - KLRK R-63 2X1 Ex-PRF Reducer

Killark

  • $15.90 (Each)
  • $15.90 (Each)

  • $159.00 (Per 10)

In-Stock: 92 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R63
Manufacturer
Killark
Manufacturer's Part Number
R-63
Description
KLRK R-63 2X1 Ex-PRF Reducer
2" to 1" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570136 / 0783936570136 / 00783936570136
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Standard Packaging
$159.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
92
Resources
Other Links
 
 
R63 - Other
 
R63 - Other
Images
 
 
R63 - Small Image
 
R63 - Large Image
Attachments
 
 
R63 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
KLRK R-63 2X1 EX-PRF REDUCER
extra long description
KLRK R-63 2" TO 1" REDUCING BUSHING
Product Type
2" to 1" Reducing Bushing Alum
Long Description
2" to 1" Reducing Bushing, Aluminum
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-63
GTIN
00783936570136
UPC
783936570136
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Packaging
Weight per each
3
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 92

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
92 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat