RE65S - Reducer

Killark

  • $22.32 (Each)
  • $22.32 (Each)

  • $111.60 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE65S
Manufacturer
Killark
Manufacturer's Part Number
RE65S
Description
Reducer
2" to 1 1/2" Reducing Bushing, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936010953 / 0783936010953 / 00783936010953
Weight per unit
2.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.32 (Each)
Standard Packaging
$111.60 (Per 5)
Resources
Images
 
 
RE65S - Small Image
 
RE65S - Large Image
Attachments
 
 
RE65S - Specification Sheet
Other Links
 
 
RE65S - Other
 
RE65S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Height
1.03
Length
2.38
Width
2.38
Hub Size
2" to 1-1/2"
Descriptions
Description
REDUCER
extra long description
KLRK RE65S 2" TO 1 1/2" REDUCER STE
Long Description
2" To 1 1/2" Reducing Bushing, Steel
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Product Type
2" to 1 1/2" Reducer Steel
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
RE65S
series
RE
GTIN
00783936010953
UPC
783936010953
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
2.3499
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat