X67SA - 2 Al X FM7 CND BD

Killark

  • $149.65 (Each)
  • $149.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
X67SA
Manufacturer
Killark
Manufacturer's Part Number
X67SA
Description
2 Al X FM7 CND BD
2" X Hub, Aluminum Form 7 Conduit Body,
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080635 / 0783936080635 / 00783936080635
Weight per unit
2.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.65 (Each)
Resources
Images
 
 
X67SA - Small Image
 
X67SA - Large Image
Attachments
 
 
X67SA - Specification Sheet
Other Links
 
 
X67SA - Other
 
X67SA - Other
Material, Color, and Finish
Color
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Length
11.875
Hub Size
2"
Height
4
Width
7.375
Descriptions
Description
2 AL X FM7 CND BD
extra long description
KLRK X67SA CORROSAFE7 2" X COND BDY
Product Type
CORROSAFE7 2" X Cond Bdy
Long Description
2" X Hub, Aluminum Form 7 Conduit Body,
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
X67SA
series
Duraloy 7
GTIN
00783936080635
UPC
783936080635
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2.36
Carton
1
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of X67SA.
Jump To:

Cross Referenced

These items are similar to X67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X67SA Appleton Electric 781381606813
X65 Eaton Crouse-Hinds 00662277008617
X67SA Eaton Crouse-Hinds 00782274746814
X67SA Killark 00783936080635
X67SA O-Z Gedney 00781381606813
X67SA Thomas & Betts 00786210104508
There were no add-on items found for X67SA.

* All prices subject to change.