11046 - Wire Stripper/Cutter 16-26 Awg Stranded

Klein Tools

  • $18.91 (Each)
  • $18.91 (Each)

  • $113.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11046
Manufacturer
Klein Tools
Manufacturer's Part Number
11046
Description
Wire Stripper/Cutter 16-26 Awg Stranded
Wire Stripper/Wire Cutter, Hardened Steel, Red Handle Color, Color-Coded Handles, Narrow Nose Fits Into Tight Places, 6-1/4 In Overall Length, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740466 / 00092644740466
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.91 (Each)
Standard Packaging
$113.46 (Per 6)
Resources
Images
 
 
11046 - Small Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Large Image
 
11046 - Video
360 Images
 
 
11046 - 360 Image
Attachments
 
 
11046 - Specification Sheet
Other Links
 
 
11046 - Other
 
11046 - Other
 
11046 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
6-1/4 in;158.8 mm
Descriptions
Product Type
Wire Stripper/Wire Cutter
Long Description
Wire Stripper/Wire Cutter, Hardened Steel, Red Handle Color, Color-Coded Handles, Narrow Nose Fits into Tight Places, 6-1/4 in Overall Length, 0.27 lb
Features
This Klein Tools Wire Stripper/Cutter cuts, strips, loops and gauges 16-26 AWG stranded wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places.
Short Description
Wire Stripper/Wire Cutter, 16-26 AWG Stranded
Special Features
Includes core wire stripper/cutter;Wire looping and bending holes;Precision-ground stripping holes for easy removal of insulation;Easy-to-read wire gauge markings on both sides for stripping in either direction;Black-oxide finish resists corrosion
Description
WIRE STRIPPER/CUTTER 16-26 AWG STRANDED
extra long description
KLEIN 11046 Wire Stripper/Cutter 16
Additional Information
Handle Type
Color-Coded Handles
Jaw Type
Narrow Nose Fits into Tight Places
package quantity
1 CT;6 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
11046
Brand
Klein Tools
GTIN
00092644740466
UPC
092644740466
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.27 lb;0.12 kg
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts and Strips Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat