11054GLW - Hi-Viz Wire Stripper/Cutter

Klein Tools

  • $28.82 (Each)
  • $28.82 (Each)

  • $115.28 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11054GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
11054GLW
Description
Hi-Viz Wire Stripper/Cutter
Wire Stripper/Cutter, Steel, Glow In The Dark Handle Color, 7-1/8 IN181.0 MM Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644341151 / 00092644341151
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Standard Packaging
$115.28 (Per 4)
Resources
Images
 
 
11054GLW - Small Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Video
Attachments
 
 
11054GLW - Specification Sheet
Other Links
 
 
11054GLW - Other
 
11054GLW - Other
 
11054GLW - Other
 
11054GLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
7-1/8 in181.0 mm
Descriptions
Description
HI-VIZ WIRE STRIPPER/CUTTER
Product Type
Wire Stripper/Cutter
Long Description
Wire Stripper/Cutter, Steel, Glow in the Dark Handle Color, 7-1/8 in181.0 mm Overall Length, 0.34 lb
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Wire Stripper/Cutter. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting. This tool cuts, strips, and loops 8-16 AWG Solid and 10-18 AWG Stranded wire.
Short Description
Hi-Viz Wire Stripper/Cutter, Steel
Special Features
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire
extra long description
KLEIN 11054GLW High-Visibility Stri
Additional Information
package quantity
1 CT;4 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11054GLW
GTIN
00092644341151
UPC
092644341151
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.34 lb;0.15 kg
Weight per each
0.34
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cuts;Strips and Loops Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11054GLW.
Jump To:

Similar Items

Similar items are close alternatives to 11054GLW, though they may not be 100% alike.

Klein Tools' High-Visibility Wire Stripper / Cutter Allows You to Find Your Tool...
  • Our Part #: 11055GLW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11055GLW
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($203.82) ·
11055GLW - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.97

Each

QTY:
Each
Add
Wire Stripper/Cutter With Closing Lock, Steel, Blue or White Handle Color, Doubl...
  • Our Part #: 11054
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 11054
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.22) ·
11054 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.37

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat