32242 - Drill Tap, 1/4-20

Klein Tools

  • $8.81 (Each)
  • $8.81 (Each)

  • $26.43 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32242
Manufacturer
Klein Tools
Manufacturer's Part Number
32242
Description
Drill Tap, 1/4-20
Drill Tap, 1/4-20
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322426 / 00092644322426
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.81 (Each)
Standard Packaging
$26.43 (Per 3)
Resources
Images
 
 
32242 - Small Image
 
32242 - Large Image
 
32242 - Large Image
 
32242 - Video
Attachments
 
 
32242 - Specification Sheet
Other Links
 
 
32242 - Other
 
32242 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Descriptions
Product Type
1/4-20 Drill Tap
Description
DRILL TAP, 1/4-20
extra long description
KLEIN 32242 1/4-20 Drill Tap
Long Description
Drill Tap, 1/4-20
Additional Information
media
Yes
Tap Sizes
1/4-20
Shank Type
1/4" Hex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32242
GTIN
00092644322426
UPC
092644322426
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat