32303HD - 20-In-1 Impact Driver Set

Klein Tools

  • $44.10 (Each)
  • $44.10 (Each)

  • $264.60 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
32303HD
Manufacturer
Klein Tools
Manufacturer's Part Number
32303HD
Description
20-In-1 Impact Driver Set
The 20-In-1 Impact Driver Set Provides The Essential Screwdriving and Nut Driving Tools All Housed Within One Tool. The Versatility Provided Allows For Convenient Swapping Between The Common Nut Driving Sizes and Quickly Attaches to An Impact Driver or Our 1/4-Inch Quick-Connect Handles. Every Component Is Impact-Rated, Making It An Essential Tool For The Toughest Driving Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111709 - Screw extractors
UPC/GTIN
092644328947 / 00092644328947
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.10 (Each)
Standard Packaging
$264.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
32303HD - Small Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
 
32303HD - Large Image
Attachments
 
 
32303HD - Specification Sheet
Other Links
 
 
32303HD - Other
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
Steel Alloy
Material, Color, and Finish
Handle Material
Plastic
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
10.45'' (26.5 cm)
Descriptions
Long Description
The 20-in-1 Impact Driver Set provides the essential screwdriving and nut driving tools all housed within one tool. The versatility provided allows for convenient swapping between the common nut driving sizes and quickly attaches to an impact driver or our 1/4-Inch quick-connect handles. Every component is impact-rated, making it an essential tool for the toughest driving applications.
Special Features
Multi-Bit Nut Driver and Screwdriver; Screwdriver Bits Stored in Handle; Impact Rated; Flip Socket; Rare-Earth Magnet
Product Type
20-In-1 Impact Driver Set
extra long description
KLEIN 32303HD 20-in-1 Impact Driver
Description
20-IN-1 IMPACT DRIVER SET
Additional Information
Overall Width
1.4'' (3.6 cm)
Overall Height
1.4'' (3.6 cm)
Number of Pieces
18
Handle Length
5.13" (13.0 cm)
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32303HD
GTIN
00092644328947
UPC
092644328947
Taxonomies, Classifications, and Categories
Type
Color Coded
Packaging
Weight
10.56 oz (299 g)
Weight per each
0.76
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
4 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

A-L

Location Stock Available
Denton
1 View Store
Lancaster
7 View Store

* All prices subject to change.

Begin Live Chat