40074 - Electricians Gloves Extra-Large

Klein Tools

  • $25.46 (Each)
  • $25.46 (Each)

  • $152.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
40074
Manufacturer
Klein Tools
Manufacturer's Part Number
40074
Description
Electricians Gloves Extra-Large
Durably Constructed to Withstand The Day-to-Day Abuse Electricians' Hands Take. The Unique Palm and Finger Material Provides Slip Resistance When Pulling Wire or Cable. The Cuffs Are Extended For Easy On/Off. Designed By Electricians For Electricians.
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644600043 / 00092644600043
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.46 (Each)
Standard Packaging
$152.76 (Per 6)
Resources
Images
 
 
40074 - Small Image
 
40074 - Large Image
 
40074 - Large Image
 
40074 - Large Image
 
40074 - Video
Attachments
 
 
40074 - Specification Sheet
Other Links
 
 
40074 - Other
 
40074 - Other
Features
Material
Spandex
Dimensions and Weight
Size
Extra-Large
Descriptions
Product Type
Electricians Gloves Extra-Large
Features
Durably constructed to withstand the day-to-day abuse electricians' hands take. The unique palm and finger material provides slip resistance when pulling wire or cable. The cuffs are extended for easy on/off. Designed by electricians for electricians.
Description
ELECTRICIANS GLOVES EXTRA-LARGE
Long Description
Durably constructed to withstand the day-to-day abuse electricians' hands take. The unique palm and finger material provides slip resistance when pulling wire or cable. The cuffs are extended for easy on/off. Designed by electricians for electricians.
extra long description
KLEIN 40074 Electricians Gloves Ext
Additional Information
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
40074
GTIN
00092644600043
UPC
092644600043
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
7.7 oz (218 g)
Weight per each
0.48
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of 40074.
Jump To:

Similar Items

Similar items are close alternatives to 40074, though they may not be 100% alike.

Durably Constructed to Withstand The Day-to-Day Abuse Electrician'S Hands Take. ...
  • Our Part #: 40072
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 40072
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($152.76) ·
40072 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.46

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
There were no add-on items found for 40074.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds