50031 - Ratcheting PVC Cutter

Klein Tools

  • $112.41 (Each)
  • $112.41 (Each)

  • $1,124.10 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50031
Manufacturer
Klein Tools
Manufacturer's Part Number
50031
Description
Ratcheting PVC Cutter
The Klein Tools Ratcheting PVC Cutter Cuts White and Gray Schedule 40 and 80 PVC. The Ratcheting Action Allows For Easy, One-Hand Cutting and Blade Release. Lightweight, Comfortable Handle Reduces Hand Fatigue.
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241610 - Pipe or tube cutter
UPC/GTIN
092644500312 / 00092644500312
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.41 (Each)
Standard Packaging
$1,124.10 (Per 10)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
50031 - Small Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Large Image
 
50031 - Video
Attachments
 
 
50031 - Specification Sheet
Other Links
 
 
50031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9" (22.9 cm)
Descriptions
Description
RATCHETING PVC CUTTER
Product Type
Ratcheting PVC Cutter
extra long description
KLEIN 50031 Ratcheting PVC Cutter
Features
The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Long Description
The Klein Tools Ratcheting PVC Cutter cuts white and gray schedule 40 and 80 PVC. The ratcheting action allows for easy, one-hand cutting and blade release. Lightweight, comfortable handle reduces hand fatigue.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
50031
Brand
Klein Tools
GTIN
00092644500312
UPC
092644500312
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat