54821MB - Modbox Single Drawer Toolbox

Klein Tools

  • $178.25 (Each)
  • $178.25 (Each)

In-Stock: 19 available at other locations ( find a store with stock)
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
54821MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54821MB
Description
Modbox Single Drawer Toolbox
Klein Tools Modbox™ Single Drawer Toolbox Features Large Open Capacity For Bulky Items and A Reinforced Bottom to Prevent Drawer Sag. Heavy-Duty Ball Bearing Slides Provide Smooth Drawer Action. It Comes With Two Removable Dividers For Optimal Storage Flexibility. Single Drawer Toolbox Is Made With Impact Resistant Polymers and Has A 50-Pound (22.7 KG) Capacity. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548215 / 00092644548215
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.25 (Each)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
19
Resources
Images
 
 
54821MB - Small Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Video
Other Links
 
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22.3" (56.7 cm)
Descriptions
Long Description
Klein Tools MODbox™ Single Drawer Toolbox features large open capacity for bulky items and a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with two removable dividers for optimal storage flexibility. Single Drawer Toolbox is made with impact resistant polymers and has a 50-Pound (22.7 kg) capacity. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
Attach Accessories to Rails;Ball-Bearing Slides;Locking Bar;Reinforced Bottom Channel;Removable Dividers
Description
MODBOX SINGLE DRAWER TOOLBOX
Product Type
Modbox™ Single Drawer Toolbox
extra long description
KLEIN 54821MB MODbox™ Single Drawer
Additional Information
Number of Compartments
(1) Drawer
Overall Height
14.4
Overall Width
16.4
Number of Sides
6
Closure Type
Heavy-Duty Locking Bar
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54821MB
GTIN
00092644548215
UPC
092644548215
Taxonomies, Classifications, and Categories
Type
MODbox™ Drawer Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
22.5 lb (10.2 kg)
Weight per each
22.5
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat