554161014 - Tool Bag, Tradesman Pro Tool Tote, 40 Pockets, 10"

Klein Tools

  • $134.65 (Each)
  • $134.65 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
554161014
Manufacturer
Klein Tools
Manufacturer's Part Number
5541610-14
Description
Tool Bag, Tradesman Pro Tool Tote, 40 Pockets, 10"
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 10 In Overall Length, 10-1/4 In Overall Width, 12-1/4 In Overall Depth, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554636 / 00092644554636
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.65 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
99
Resources
Images
 
 
554161014 - Small Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Large Image
 
554161014 - Video
Other Links
 
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
 
554161014 - Other
Attachments
 
 
554161014 - Specification Sheet
360 Images
 
 
554161014 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black and Orange
Handle Material
1680D Ballistic Weave
Dimensions and Weight
Overall Length
10 in;254.0 mm
Descriptions
Description
TOOL BAG, TRADESMAN PRO TOOL TOTE, 40 POCKETS, 10"
Extra Long Description
KLEIN 5541610-14 Tradesman Pro™ 10"
Features
There are plenty of pockets to organize tools in Klein Tools Tradesman Pro Organizer 10-Inch Tote. It has 40 pockets, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.
Long Description
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 10 in Overall Length, 10-1/4 in Overall Width, 12-1/4 in Overall Depth, 6.0 lb
Product Type
Tote
Short Description
Electrician's Tool Belt, 10-1/4 x 10-1/4 x 12-1/4 in
Special Features
Tough, durable rubber feet protect from the elements.
Additional Information
Media
Yes
Number Of Pockets
40
Overall Depth
12-1/4 in;311.2 mm
Overall Height
12.25" (31.1 cm)
Overall Width
10-1/4 in;260.4 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
554161014
GTIN
00092644554636
UPC
092644554636
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
6.0 lb;2.72 kg
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 99

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store
Nacogdoches
2 View Store

* All prices subject to change.

Begin Live Chat