55428 - Tradesman Pro Electrician'S Tool Belt, LG

Klein Tools

  • $154.97 (Each)
  • $154.97 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55428
Manufacturer
Klein Tools
Manufacturer's Part Number
55428
Description
Tradesman Pro Electrician'S Tool Belt, LG
Electrician'S Tool Belt, Large, 13.5 In Length, 50.5 In Width, 6.5 In Height, 4.2 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644554285 / 00092644554285
Weight per unit
4.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.97 (Each)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
0
All Stores
28
Resources
Images
 
 
55428 - Small Image
 
55428 - Large Image
 
55428 - Large Image
 
55428 - Large Image
 
55428 - Large Image
 
55428 - Large Image
 
55428 - Video
Specifications Sheets
 
 
55428 - Specification Sheet
360 Images
 
 
55428 - 360 Image
Attachments
 
 
55428 - Specification Sheet
Other Links
 
 
55428 - Other
 
55428 - Other
 
55428 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Dimensions and Weight
Size
Large
Length
13.5 in;342.9 mm
Width
50.5 in;1282.7 mm
Height
6.5 in;165.1 mm
Overall Length
13.5" (34.3 cm)
Descriptions
Description
TRADESMAN PRO ELECTRICIAN'S TOOL BELT, LG
Features
This versatile tool belt features wide open pockets for tools, drills and spare parts. Removable pouches allow you to carry only the tools you need. The padded belt with mesh interior is breathable, comfortable and easy on your back.
Product Type
Electrician's Tool Belt
Long Description
Electrician's Tool Belt, Large, 13.5 in Length, 50.5 in Width, 6.5 in Height, 4.2 lb
Short Description
Electrician's Tool Belt, Large, 13.5 in;342.9 mm Length
Special Features
Removable Pouches Allow You to Carry Only the Tools You Need
extra long description
KLEIN 55428 Tradesman Pro™ Elect's
Additional Information
media
Yes
package quantity
26 PK
Number of Pockets
26
Overall Width
50.5" (128.3 cm)
Overall Height
6.5" (16.5 cm)
Manufacturer Information
Manufacturers Part Number
55428
Brand
Klein Tools
GTIN
00092644554285
UPC
092644554285
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
4.2 lb;1.9 kg
Weight per each
4.16
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat