55895 - Tradesman Pro Magnetic Wristband

Klein Tools

  • $22.28 (Each)
  • $22.28 (Each)

  • $133.68 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55895
Manufacturer
Klein Tools
Manufacturer's Part Number
55895
Description
Tradesman Pro Magnetic Wristband
The Tradesman Pro™ Magnetic Wristband Features Rare-Earth Magnets Powerful Enough to Keep Your Wire Nuts, Screws, Bits, Nails and Other Small Parts Nearby. No More Losing Small Parts or Going Back to Your Tool Bag For More. This Premium Wristband Is Made With 1680D Ballistic Material, and Is Tough Enough to Stand Up to Use, Yet Comfortable Enough to Stay Close to Your Skin With A Breathable Mesh Interior. The Magnetic Wristband Is Contoured With An Adjustable Closure to Fit Most Wrist Sizes Comfortably. It
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112109 - Magnetic tools
UPC/GTIN
092644558955 / 00092644558955
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Standard Packaging
$133.68 (Per 6)
Resources
Images
 
 
55895 - Small Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Large Image
 
55895 - Video
360 Images
 
 
55895 - 360 Image
Attachments
 
 
55895 - Specification Sheet
Other Links
 
 
55895 - Other
 
55895 - Other
 
55895 - Other
 
55895 - Other
 
55895 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave, Mesh Interior
Material, Color, and Finish
Color
Black with Orange/Gray
Dimensions and Weight
Overall Length
13.25" (33.7 cm)
Descriptions
Description
TRADESMAN PRO MAGNETIC WRISTBAND
Long Description
The Tradesman Pro™ Magnetic Wristband features Rare-Earth magnets powerful enough to keep your wire nuts, screws, bits, nails and other small parts nearby. No more losing small parts or going back to your tool bag for more. This premium wristband is made with 1680d ballistic material, and is tough enough to stand up to use, yet comfortable enough to stay close to your skin with a breathable mesh interior. The magnetic wristband is contoured with an adjustable closure to fit most wrist sizes comfortably. It
Special Features
Rare Earth Magnets; Contoured Shape
Product Type
Tradesman Pro™ Magnetic Wristband
extra long description
KLEIN 55895 Tradesman Pro™ Magnetic
Features
The Tradesman Pro™ Magnetic Wristband features Rare-Earth magnets powerful enough to keep your wire nuts, screws, bits, nails and other small parts nearby. No more losing small parts or going back to your tool bag for more. This premium wristband is made with 1680d ballistic material, and is tough enough to stand up to use, yet comfortable enough to stay close to your skin with a breathable mesh interior. The magnetic wristband is contoured with an adjustable closure to fit most wrist sizes comfortably. It
Additional Information
Overall Width
0.75" (1.9 cm)
Overall Height
4" (10.2 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55895
GTIN
00092644558955
UPC
092644558955
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Wristband
Packaging
Weight
4 oz (113.4 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Small Part Accessibility and Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat