56055 - Multi-Groove Fiberglass Fish Tape 100'

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56055
Manufacturer
Klein Tools
Manufacturer's Part Number
56055
Description
Multi-Groove Fiberglass Fish Tape 100'
Multi-Groove Fish Tape, Fiberglass Material, 17 In Diameter, 100 In Overall Length, 0.188 In Overall Width, 3.03 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644560552 / 00092644560552
Weight per unit
3.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56055 - Small Image
 
56055 - Large Image
 
56055 - Large Image
 
56055 - Large Image
 
56055 - Large Image
 
56055 - Large Image
Specifications Sheets
 
 
56055 - Specification Sheet
 
56055 - Specification Sheet
Attachments
 
 
56055 - Specification Sheet
Other Links
 
 
56055 - Other
 
56055 - Other
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
Fiberglass
Dimensions and Weight
Diameter
17 in;431.8 mm
Overall Length
100 in;30 m
Descriptions
Product Type
Multi-Groove Fish Tape
Long Description
Multi-Groove Fish Tape, Fiberglass Material, 17 in Diameter, 100 in Overall Length, 0.188 in Overall Width, 3.03 lb
Features
Klein Tools' Multi-Groove Fiberglass Fish Tapes feature a low-friction, easy feed design. The grooved profile and fiberglass core provide rigidity for long distances and less surface contact with wires when pushing through crowded conduit. The non-conductive fish tape and non-conductive eyelet tip offer added protection against shock from energized sources.
Short Description
Multi-Groove Fish Tape, Fiberglass
Description
MULTI-GROOVE FIBERGLASS FISH TAPE 100'
extra long description
KLEIN 56055 Multi-Groove Fish Tape,
Additional Information
Overall Width
0.188 in;4.8 mm
Made in USA
yes
Tape Size
100' x 3/16" (30.5 m x 4.8 mm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56055
GTIN
00092644560552
UPC
092644560552
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.03 lb;1.37 kg
Weight per each
3.16
Carton
1
Uses, Certifications, and Standards
Application
The 13 In(330 mm) Case Diameter Means You Can Reel In 15% More Tape In A Single Revolution Vs. A Standard 12 In (305 mm) Case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat