56074 - Pocket Flashlight With Laser

Klein Tools

  • $59.98 (Each)
  • $59.98 (Each)

  • $359.88 (Per 6)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56074
Manufacturer
Klein Tools
Manufacturer's Part Number
56074
Description
Pocket Flashlight With Laser
The Klein Tools Rechargeable Pocket Flashlight With Laser Pointer Has Multiple Lighting Options That Can Be Used Both On The Jobsite or As An Everyday Carry Lighting Solution. A Built In Dual-Direction Clip and Slim Profile Allow For The Light to Be Attached to Hats, Pockets, and Clothes Comfortably. Powerful Green Laser Is Equipped to Pinpoint Objects From Afar.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560743 / 00092644560743
Weight per unit
0.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.98 (Each)
Standard Packaging
$359.88 (Per 6)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
64
Resources
Images
 
 
56074 - Small Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Large Image
 
56074 - Video
Other Links
 
 
56074 - Other
 
56074 - Other
 
56074 - Other
Attachments
 
 
56074 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
6063 Aluminum
Material, Color, and Finish
Housing Color
Gray
Dimensions and Weight
Diameter
Overall Length
4.31" (10.9 cm)
Descriptions
Description
POCKET FLASHLIGHT WITH LASER
Extra Long Description
KLEIN 56074 LED Pocket Flashlight w
Long Description
The Klein Tools Rechargeable Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar.
Product Type
Led Pocket Flashlight With Laser
Special Features
Spotlight, Floodlight, Class II Green Laser, Double-Ended Clip, Magnetic Base
Additional Information
Battery Life
Flood 12 Hr;High: 3 Hr;Low: 8 Hr;Medium: 5 Hr
Battery Voltage
3.7V DC
Bulb Type
LED
Included
Light and Charging Cable
Lumens
High: 400;Low: 100;Medium: 200;Turbo: 1000
Media
Yes
Overall Height
0.56" (1.4 cm)
Overall Width
1.05" (2.7 cm)
Temperature Range
32° to 104°F (0° to 40°C)
Water Resistant
IP55
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56074
GTIN
00092644560743
UPC
092644560743
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Flashlight
Packaging
Weight
2.72 oz (77 g)
Weight per each
0.292
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Flashlight, Laser Pointer
Standard
CE, UKCA, REACH, ROHS, DOE/CEC, NRCAN, IEC/EN 60825-1: 2014/A11:2021, EN 50689:2021.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat