56203 - Assembled Iron Conduit Bender 1/2" Emt

Klein Tools

  • $74.99 (Each)
  • $74.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56203
Manufacturer
Klein Tools
Manufacturer's Part Number
56203
Description
Assembled Iron Conduit Bender 1/2" Emt
Assembled Conduit Bender, 4 In Bend Radius, 5.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562037 / 00092644562037
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.99 (Each)
Resources
Images
 
 
56203 - Large Image
 
56203 - Large Image
 
56203 - Large Image
 
56203 - Large Image
 
56203 - Small Image
 
56203 - Video
Attachments
 
 
56203 - Specification Sheet
Other Links
 
 
56203 - Other
 
56203 - Other
Specifications Sheets
 
 
56203 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Assembled Conduit Bender
Iron Conduit Bender
Description
ASSEMBLED IRON CONDUIT BENDER 1/2" EMT
Long Description
Assembled Conduit Bender, 4 in Bend Radius, 5.5 lb
Short Description
Assembled Conduit Bender, 4 in Bend Radius
extra long description
KLEIN 56203 Iron Conduit Bender 1/2
Additional Information
Bend Radius
4 in;101.6 mm
includes
Handle 51427
pedal type
Wide Foot Pedal Provides Excellent Stability, Leverage and Comfort
Made in USA
yes
included
Handle 51427
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56203
GTIN
00092644562037
UPC
092644562037
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
5.5 lb;2.49 kg
Weight per each
5.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56203.
Jump To:

Similar Items

Similar items are close alternatives to 56203, though they may not be 100% alike.

Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
  • Our Part #: 74026
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 74-026
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.09) ·
74026 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$106.09

Each

QTY:
Each
Add
Klein Tools’ Conduit Benders With Patent Pending Angle Setter™ Technology Allow ...
  • Our Part #: 51603
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 51603
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.46) ·
51603 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.46

Each

QTY:
Each
Add
Assembled Conduit Bender, Steel, 1/2 In Rigid/Imc;3/4 In Thinwall/Emt Conduit Si...
  • Our Part #: 56204
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56204
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($91.72) ·
56204 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.72

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat