56204 - Assembled Iron Conduit Bender 3/4" Emt

Klein Tools

  • $91.72 (Each)
  • $91.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56204
Manufacturer
Klein Tools
Manufacturer's Part Number
56204
Description
Assembled Iron Conduit Bender 3/4" Emt
Assembled Conduit Bender, Steel, 1/2 In Rigid/Imc;3/4 In Thinwall/Emt Conduit Size, 5 In Bend Radius, Nut Type Utility Handle, 38 In Handle Length, 2.52 In Overall Height, 9 In Overall Width, 6.6 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644562044 / 00092644562044
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.72 (Each)
Stock Availability
Conroe
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
56204 - Small Image
 
56204 - Large Image
 
56204 - Large Image
 
56204 - Video
Attachments
 
 
56204 - Specification Sheet
Other Links
 
 
56204 - Other
 
56204 - Other
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
Steel
Dimensions and Weight
Overall Length
36.45" (92.6 cm)
Descriptions
Product Type
Assembled Conduit Bender
Iron Conduit Bender
Description
ASSEMBLED IRON CONDUIT BENDER 3/4" EMT
Long Description
Assembled Conduit Bender, Steel, 1/2 in Rigid/IMC;3/4 in Thinwall/EMT Conduit Size, 5 in Bend Radius, Nut Type Utility Handle, 38 in Handle Length, 2.52 in Overall Height, 9 in Overall Width, 6.6 lb
Short Description
Assembled Conduit Bender, Steel
Special Features
Wide Foot Pedal for Stability, Leverage and Comfort
extra long description
KLEIN 56204 Iron Conduit Bender 3/4
Additional Information
Conduit Size
1/2 in (12.7 mm) Rigid/IMC;3/4 in (19.1 mm) Thinwall/EMT
Bend Radius
5 in;127 mm
Handle Type
Nut Type Utility
Handle Length
38 in;965.2 mm
includes
Handle 51427
Overall Height
2.52 in;64 mm
Overall Width
9 in;228.6 mm
Made in USA
yes
included
Handle 51427
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56204
GTIN
00092644562044
UPC
092644562044
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Benfield® Head Iron Conduit Bender
Availability
Status
Inactive
Packaging
Weight
6.6 lb;2.99 kg
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Application
Stub UPS;Offsets;Back-To-Back Saddle Bends and Other Bends
standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area