58890 - 17 Pocket Tool Tote With Shoulder Strap

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58890
Manufacturer
Klein Tools
Manufacturer's Part Number
58890
Description
17 Pocket Tool Tote With Shoulder Strap
This Klein Tools Tool Tote Is Designed For The Professional Tradesman and The Serious Do-It-Yourselfer. This Tote Has 17 Pockets, Plus A Large Interior Compartment That Easily Accommodates A Wide Assortment Of Tools and Supplies. It'S Constructed Of Rugged 600 X 300 Denier Polyester to Resist Wear and Tear On The Jobsite.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644588907 / 00092644588907
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
58890 - Small Image
 
58890 - Large Image
 
58890 - Large Image
 
58890 - Large Image
 
58890 - Large Image
 
58890 - Large Image
 
58890 - Large Image
 
58890 - Video
360 Images
 
 
58890 - 360 Image
Attachments
 
 
58890 - Specification Sheet
Other Links
 
 
58890 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Denier Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
15.5" (39.4 cm)
Descriptions
Product Type
17 Pocket Tote W/Shoulder Strap
Features
This Klein Tools Tool Tote is designed for the professional tradesman and the serious do-it-yourselfer. This tote has 17 pockets, plus a large interior compartment that easily accommodates a wide assortment of tools and supplies. It's constructed of rugged 600 x 300 denier polyester to resist wear and tear on the jobsite.
extra long description
KLEIN 58890 17 Pocket Tote w/Should
Long Description
This Klein Tools Tool Tote is designed for the professional tradesman and the serious do-it-yourselfer. This tote has 17 pockets, plus a large interior compartment that easily accommodates a wide assortment of tools and supplies. It's constructed of rugged 600 x 300 denier polyester to resist wear and tear on the jobsite.
Description
17 POCKET TOOL TOTE WITH SHOULDER STRAP
Additional Information
Overall Width
7.5" (19.1 cm)
included
Tool Tote with Polypropylene Padded Carrying Handles with Comfortable Leather Strap and Contoured, Padded, Slip-Resistant Shoulder Strap, Chain Tape Thong
Overall Height
10" (25.4 cm)
Number of Pockets
17
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
58890
GTIN
00092644588907
UPC
092644588907
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.0 lb (1.4 kg)
Weight per each
3
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat