630916 - 9/16" Hollow Shaft Nut Driver 4" Shaft

Klein Tools

  • $13.95 (Each)
  • $13.95 (Each)

  • $83.70 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630916
Manufacturer
Klein Tools
Manufacturer's Part Number
630-9/16
Description
9/16" Hollow Shaft Nut Driver 4" Shaft
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650086 / 00092644650086
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.95 (Each)
Standard Packaging
$83.70 (Per 6)
Resources
Other Links
 
 
630916 - Other
 
630916 - Other
Images
 
 
630916 - Small Image
 
630916 - Large Image
 
630916 - Large Image
 
630916 - Large Image
 
630916 - Large Image
 
630916 - Large Image
 
630916 - Large Image
 
630916 - Video
Brochures
 
 
630916 - Brochure
Attachments
 
 
630916 - Specification Sheet
360 Images
 
 
630916 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Blue
Color Code
ORANGE
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.375
Descriptions
Description
9/16" HOLLOW SHAFT NUT DRIVER 4" SHAFT
Product Type
9/16" Nut Driver 4" Shaft Cushioned
extra long description
KLEIN 630-9/16 9/16" Nut Driver 4"
Long Description
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-9/16
GTIN
00092644650086
UPC
092644650086
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat