63538 - 3/8" Heavy-Duty Nut Driver

Klein Tools

  • $15.14 (Each)
  • $15.14 (Each)

  • $45.42 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63538
Manufacturer
Klein Tools
Manufacturer's Part Number
63538
Description
3/8" Heavy-Duty Nut Driver
Klein 635-3/8 3/8" Heavy Duty Nut D
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322631 / 00092644322631
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.14 (Each)
Standard Packaging
$45.42 (Per 3)
Resources
Images
 
 
63538 - Small Image
 
63538 - Large Image
 
63538 - Large Image
 
63538 - Large Image
 
63538 - Large Image
 
63538 - Large Image
 
63538 - Large Image
 
63538 - Video
Attachments
 
 
63538 - Specification Sheet
Other Links
 
 
63538 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BLUE
Dimensions and Weight
Overall Length
9
Descriptions
Description
3/8" HEAVY-DUTY NUT DRIVER
Product Type
3/8" Heavy Duty Nut Driver
Long Description
KLEIN 635-3/8 3/8" Heavy Duty Nut D
Special Features
Wrench Assist for Greater Torque
Additional Information
Shaft Length
4" (10.2 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
63538
Brand
Klein Tools
GTIN
00092644322631
UPC
092644322631
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat