65400 - Knect 3/8" Drive Impact-Rated 15PC Socket Set

Klein Tools

  • $77.19 (Each)
  • $77.19 (Each)

  • $231.57 (Per 3)

In-Stock: 0 available locally (Lubbock, TX) (change location)
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
65400
Manufacturer
Klein Tools
Manufacturer's Part Number
65400
Description
Knect 3/8" Drive Impact-Rated 15PC Socket Set
The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set Features A Pass Through Head For Driving Hex Nuts On Extended Threaded Rod. 3/8-Inch Square Drive Adapter Allows For Use With Traditional Sockets and Includes 11 Impact Rated Sockets. Designed With A Steel Handle That Provides Comfort In High Torque Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644654008 / 00092644654008
Weight per unit
2.442 L
Price & Packaging
Minimum Order Quantity
1
Unit
$77.19 (Each)
Standard Packaging
$231.57 (Per 3)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
65400 - Large Image
 
65400 - Small Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
 
65400 - Large Image
Attachments
 
 
65400 - Specification Sheet
Other Links
 
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
 
65400 - Other
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
Chrome-Moly, Chrome-Vanadium
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Description
KNECT 3/8" DRIVE IMPACT-RATED 15PC SOCKET SET
Product Type
15 PC Impact Wrench Set
extra long description
KLEIN 65400 15 Pc Impact Wrench Set
Long Description
The Klein Tools 8-3/4-Inch Impact-Rated Pass Through Socket Set features a pass through head for driving hex nuts on extended threaded rod. 3/8-Inch square drive adapter allows for use with traditional sockets and includes 11 impact rated sockets. Designed with a steel handle that provides comfort in high torque applications.
Special Features
Pass Through Head for Driving Hex Nuts
Additional Information
Overall Height
1.8" (4.6 cm)
Number of Pieces
15
Drive Size
3/8"
Overall Width
3.7" (9.4 cm)
Number of Points
6
included
Socket Wrench Set: (11) Sockets, Extension, Impact Adapter, 3/8-Inch Square Adapter, Handle and MODbox™ Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65400
GTIN
00092644654008
UPC
092644654008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Impact Sockets, Pass Through Socket Wrench
Packaging
Weight
2.22 lb (1.01 kg)
Weight per each
0
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Fasteners; Impact Driver
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available
Katy
2 View Store

M-Z

Location Stock Available
Wichita Falls
1 View Store

* All prices subject to change.

Begin Live Chat