654QS - Knect QUAD16 6PC Impact Flip Socket Set, Sae/Metric

Klein Tools

  • $74.99 (Each)
  • $74.99 (Each)

  • $224.97 (Per 3)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
654QS
Manufacturer
Klein Tools
Manufacturer's Part Number
654QS
Description
Knect QUAD16 6PC Impact Flip Socket Set, Sae/Metric
The Quad-16 Deep Well Impact Flip Socket Set Combines 16 Sae and Metric Hex Sizes In 4 Convenient Color Coded Sockets. Small 1/4 to 7/16-Inch (7 to 12 MM), Medium 1/2 to 11/16-Inch (9 TO14 MM). The Spring-Loaded Action Allows For Hands-Free Size Changes By Applying Pressure to The Smaller Socket to Compress It Out Of The Way. Compatible With Klein Tools' 1/4-Inch Hex Flip Socket Impact Shaft, These Quad Sockets Are A Compact and Convenient Solution For Any Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111703 - Socket sets
UPC/GTIN
092644380112 / 00092644380112
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.99 (Each)
Standard Packaging
$224.97 (Per 3)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
654QS - Large Image
 
654QS - Large Image
 
654QS - Large Image
 
654QS - Large Image
 
654QS - Large Image
 
654QS - Large Image
 
654QS - Small Image
 
654QS - Video
Attachments
 
 
654QS - Specification Sheet
Other Links
 
 
654QS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
6.97" (17.7 cm)
Descriptions
Product Type
Impact Quad Flip Socket Set, 6 PC
extra long description
KLEIN 654QS Impact Quad Flip Socket
Long Description
The Quad-16 deep well impact flip socket set combines 16 SAE and Metric hex sizes in 4 convenient color coded sockets. Small 1/4 to 7/16-Inch (7 to 12 mm), medium 1/2 to 11/16-Inch (9 to14 mm). The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, these Quad Sockets are a compact and convenient solution for any job.
Special Features
4-in-1 Sockets, Impact Rated, Color Coded, MODbox Accessory Case
Description
KNECT QUAD16 6PC IMPACT FLIP SOCKET SET,SAE/METRIC
Additional Information
media
Yes
Drive Size
1/4", 3/8"
Overall Height
1.8" (4.6 cm)
Overall Width
3.7" (9.4 cm)
Number of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
654QS
GTIN
00092644380112
UPC
092644380112
Taxonomies, Classifications, and Categories
Type
Impact Socket
Category Description
HAND TOOLS
Packaging
Weight
1.3 lb (0.59 kg)
Weight per each
1.3
Carton
1
Package
3
Uses, Certifications, and Standards
standard
ASME B107.2
Application
Driving and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat